FESTO 173212 PROXIMITY SWITCH SME-10-SL-LED-24
Proximity switch SME-10
See technical informationSee documentsReferences
Festo:SME-10-SL-LED-24
Rubix:4524463
Manufacturer :173212
EAN:4052568013790

Documents
Product details : FESTO 173212 PROXIMITY SWITCH SME-10-SL-LED-24
Magnetic Reed cylinder switch for round slot, can be pushed in lengthways.
Strengths
Measuring principle: magnetic reed
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 27 V |
| Material | high-alloy stainless steel;pps;nickel-plated;tpe-u (pu);brass |
| Cable length | 0.3 m |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 68.55 excl. VAT
/ Each
£ 82.26 incl. VAT
- Delivery usually within ( 8 ) days