SMC D-Y7NW AUTO SWITCH
D-Y7NW 2-Color Indication Type Solid State Auto Switch
See technical informationReferences
SMC:D-Y7NW
Rubix:123A7830
Manufacturer :00158357
EAN:3618036131369
Product details : SMC D-Y7NW AUTO SWITCH
Electrical entry: Grommet
Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC
Power voltage: 5/12/24V DC (4.5 to 28V DC)
Load current: 5 to 80mA.
Applicable Actuator Series: CXS, MGQ, MVGQ, MGP, MY1B, MY1C, MY1M, MY1H, RSH
Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC
Power voltage: 5/12/24V DC (4.5 to 28V DC)
Load current: 5 to 80mA.
Applicable Actuator Series: CXS, MGQ, MVGQ, MGP, MY1B, MY1C, MY1M, MY1H, RSH
Technical specifications
Attributes
| Type | solid state |
|---|
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
- Delivery usually within ( 21 ) days
