Proximity switch CRSMT-8M
Type | Proximity Sensor |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Logistic Weight | 18,57 g |
---|---|
Type | Proximity Sensor |
Min. tension | 5 V |
Max. tension | 30 V |
Material | High-Alloy Stainless Steel, PA, PP (Housing);Nickel-Plated Brass (Union Nut);TPE-O (Cable Sheath);PP (Insulating Sheath, Plug Housing);Nickel-Plated, Gold-Plated Brass (Pin Contacts) |
Connection | Cable with Plug |
Cable length | 0,3 m |
Min. temperature | -40 °C |
Max. temperature | 85 °C |
Usually arrives within 14 working days