FESTO 530491 PROXIMITY SWITCH SME-8-K-7,5-LED-24
Proximity switch SME-8
See technical informationSee documentsReferences
Festo:SME-8-K-7,5-LED-24
Rubix:119A8958
Manufacturer :530491
EAN:4052568085797

Documents
Product details : FESTO 530491 PROXIMITY SWITCH SME-8-K-7,5-LED-24
Magnetic Reed cylinder switch for T-slot, can be pushed in lengthways.
proximity sensor SME-8-K-7,5-LED-24 Electrical, reed contact, for T-slot actuators, with cable. Form=for T-slot, Conforms to standard=EN 60947-5-2, Approval=RCM Mark, CE Mark (see Declaration of Conformity)=according to European EMC Directive, Note on material=(* free of copper and PTFE, * RoHS compliant)
Strengths
Measuring principle: magnetic reed
Variants suitable for use with energy chains and robots
Screw-clamped or clamped in slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5, 5, 7.5, 0.2 ...10 m
Variants suitable for use with energy chains and robots
Screw-clamped or clamped in slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5, 5, 7.5, 0.2 ...10 m
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 30 V |
| Material | tpe-u (pur) (cable sheath);epoxy resin, pc, pet, high alloy stainless steel (housing) |
| Cable length | 7.5 m |
| Min. temperature | -40 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 54.95 excl. VAT
/ Each
£ 65.94 incl. VAT
- Delivery usually within ( 8 ) days