FESTO 538324 PROXIMITY SWITCH SIEN-M12B-NS-K-L-PA


Proximity switch SIEN

References
festo:SIEN-M12B-NS-K-L-PA
rubix:119A5342
manufacturer :538324
ean:4052568089214
SIEN-M12B-NS-K-L-PA Proximity Sensor
brand logo
Technical specifications
TypeSIEN
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : FESTO 538324 PROXIMITY SWITCH SIEN-M12B-NS-K-L-PA


The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry

Strengths

  • With standard switching distance
  • For DC voltage
  • Round design
  • Metric thread
  • Flush or non-flush mounting
  • LED switching status indication
  • Design with metal or polyamide housing

Technical specifications


Attributes
Logistic Weight115 g
TypeSIEN
Min. tension10 V
Max. tension30 V
MaterialPA-reinforced
Show UNSPSC/ECL@SS
£ 54.95 excl. VAT
/ Each
£ 65.94 incl. VAT
  • Usually arrives within 14 working days