References
SMC:D-M9PAMAPC
Rubix:180A0937
Manufacturer :D-M9PAMAPC

Technical specifications
| Type | solid state auto switch |
|---|---|
| Min. tension | 4.5 V |
| Max. tension | 28 V |
Product details : SMC D-M9PAMAPC PRE-WIRED CONNECTOR
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9PA--Solid State, Water Resist., 3 Wire PNP, Horizontal
Rotary Actuator Mount: None
Lead Wire: M (1.0m)
Connector Type: APC (M8-3 Pin)
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9PA--Solid State, Water Resist., 3 Wire PNP, Horizontal
Rotary Actuator Mount: None
Lead Wire: M (1.0m)
Connector Type: APC (M8-3 Pin)
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | solid state auto switch |
| Min. tension | 4.5 V |
| Max. tension | 28 V |
| Voltage | 28 V |
| Material | oil-proof heavy-duty vinyl cord |
| Cable length | 1 m |
| Max. temperature | 60 °C |
| LED Indicator | yes |
| Operating voltage | 28 V |
Show UNSPSC/ECL@SS
£ 60.05 excl. VAT
/ Each
£ 72.06 incl. VAT
- Delivery usually within ( 4 ) days