FESTO 151526 PROXIMITY SWITCH SMEO-4U-S-LED-24 B
SMEO-4 Proximity switch
See technical informationSee documentsReferences
Festo:SMEO-4U-S-LED-24-B
Rubix:4524457
Manufacturer :151526
EAN:4052568069971

Documents
Product details : FESTO 151526 PROXIMITY SWITCH SMEO-4U-S-LED-24 B
Proximity Sensor SMEO-4U-S-LED-24-B With reed contact and light-emitting diode, without Mounting kit. Design=Round, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Reed magnetic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x10x100 mm |
|---|---|
| Logistic Weight | 8,91 g |
| Type | smeo |
| Min. tension | 12 V |
| Max. tension | 27 V |
| Material | pet |
Show UNSPSC/ECL@SS
£ 82.46 excl. VAT
/ Each
£ 98.95 incl. VAT
- In stock: Next day delivery