SMEO-1 Proximity switch
Type | SMEO |
---|---|
Min. tension | 12 V |
Max. tension | 27 V |
Logistics dimensions (L x W x H) | 150x175x30 mm |
---|---|
Logistic Weight | 139 g |
Type | SMEO |
Min. tension | 12 V |
Max. tension | 27 V |
Material | Zinc die-cast, TPE-U |
Delivery usually within ( 16 ) days