FESTO 150391 PROXIMITY SWITCH SIEN-M8B-PO-S-L

Proximity switch SIEN

See technical informationSee documents

References

Festo:SIEN-M8B-PO-S-L
Rubix:119A9186
Manufacturer :150391
EAN:4052568069018
SIEN-M8B-PO-S-L Proximity Sensor

Technical specifications

Typesien
Min. tension10 V
Max. tension30 V
See all Specifications

Documents

Product details : FESTO 150391 PROXIMITY SWITCH SIEN-M8B-PO-S-L


The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry

Strengths

  • With standard switching distance
  • For DC voltage
  • Round design
  • Metric thread
  • Flush or non-flush mounting
  • LED switching status indication
  • Design with metal or polyamide housing

Technical specifications


Attributes
Logistics dimensions (L x W x H)123x7x119 mm
Logistic Weight17,38 g
Typesien
Min. tension10 V
Max. tension30 V
Materialbrass, pa, high-alloy steel stainless, chrome-plated
£ 65.16 excl. VAT
/ Each
£ 78.19 incl. VAT
  • Delivery usually within ( 2 ) days