FESTO 538296 PROXIMITY SWITCH SIEF-M12NB-NS-S-L-WA


SIEF Inductive sensor

References
festo:SIEF-M12NB-NS-S-L-WA
rubix:119A4444
manufacturer :538296
ean:4052568175733
SIEF-M12NB-NS-S-L-WA Proximity Sensor
brand logo
Technical specifications
Typesief
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 538296 PROXIMITY SWITCH SIEF-M12NB-NS-S-L-WA


Proximity Sensor SIEF-M12NB-NS-S-L-WA With plug, semi-flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Measuring principle=Inductive

Technical specifications


Attributes
Logistic Weight28,4Ā g
Typesief
Min. tension10Ā V
Max. tension30Ā V
Materialbrass, pbt, ptfe coated
Show UNSPSC/ECL@SS
Ā£ 84.21 excl. VAT
/ Each
Ā£ 101.05 incl. VAT