FESTO 538338 PROXIMITY SWITCH SIED-M18B-ZS-K-L-PA


SIED Inductive sensor

References
festo:SIED-M18B-ZS-K-L-PA
rubix:131A9404
manufacturer :538338
ean:4052568089351
SIED-M18B-ZS-K-L-PA Proximity Sensor
brand logo
Technical specifications
Typesied
Min. tension10Ā V
Max. tension300Ā V
See all Specifications

Product details : FESTO 538338 PROXIMITY SWITCH SIED-M18B-ZS-K-L-PA


Proximity Sensor SIED-M18B-ZS-K-L-PA With cable, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=(* to EU directive for EMC, * to EU directive low-voltage devices), Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight116Ā g
Typesied
Min. tension10Ā V
Max. tension300Ā V
Materialpa reinforced
Show UNSPSC/ECL@SS
Ā£ 80.93 excl. VAT
/ Each
Ā£ 97.12 incl. VAT
  • Delivery usually within ( 11 ) days