References
SMC:C85N16-250
Rubix:108A5951
Manufacturer :00225645
EAN:3618030962297

Documents
Product details : SMC C85N16-250 ISO CYLINDER
Technical specifications
Attributes
| Type | cylinder |
|---|---|
| Material | aluminium alloy;stainless steel;brass |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 53.28 excl. VAT
/ Each
£ 63.94 incl. VAT
- Delivery usually within ( 6 ) days