FESTO 150460 PROXIMITY SWITCH SIEH-M18B-NO-K-L
SIEH Inductive sensor
See technical informationSee documentsReferences
Festo:SIEH-M18B-NO-K-L
Rubix:119A4080
Manufacturer :150460
EAN:4052568069704

Documents
Product details : FESTO 150460 PROXIMITY SWITCH SIEH-M18B-NO-K-L
Proximity Sensor SIEH-M18B-NO-K-L Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Nominal switching Distance=8 mm
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Type | sieh |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | brass, pbtp, nickel-plated, tpe-u |
Show UNSPSC/ECL@SS
£ 75.56 excl. VAT
/ Each
£ 90.67 incl. VAT
- Delivery usually within ( 11 ) days