References
SMC:D-A72L
Rubix:2607591
EAN:3618035638562

Technical specifications
| Type | reed auto switch |
|---|---|
| Min. tension | 200 V |
| Max. tension | 200 V |
Product details : SMC D-A72L AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/48V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.
Model: A72 (AC Volt <200, LED)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/48V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.
Model: A72 (AC Volt <200, LED)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Type | reed auto switch |
| Min. tension | 200 V |
| Max. tension | 200 V |
| Voltage | 200 V |
| Material | oilproof vinyl cabtire cord |
| Cable length | 3 m |
| Max. temperature | 60 °C |
| LED Indicator | yes |
| Operating voltage | 200 V |
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
- Delivery usually within ( 4 ) days