ROCKFALL GEORGIA PM4003
EU shoe size | 39 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 39 |
---|---|
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Type of soles | Dual density PU |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 711 g |
Non-magnetic | Yes |
Lining | Polyester mesh and nylon |
Colour | Black |
FO (Fuel oil resistant sole) | Yes |
Usually arrives within 14 working days