References
Festo:PTFEN-4X0,5-NT-100
Rubix:263A6869
Manufacturer :8061171
EAN:4052568290603

Documents
Product details : FESTO 8061171 PLASTIC TUBING 100MTR PTFEN-4X0,5-NT-100
Strengths
•High resistance to chemicals
Very good temperature resistance
Operating medium: compressed air, vacuum
Very good temperature resistance
Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Inner diameter | 2.9 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | natural |
| Material | ptfe |
| Reel length | 100 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 360.51 excl. VAT
/ Each
£ 432.61 incl. VAT
- Usually arrives within 14 working days