Push-in Bulkhead Connector
Material | Anodised Aluminium |
---|---|
Connection 1 | 10 mm |
Logistic Weight | 37,5 g |
---|---|
Material | Anodised Aluminium |
Connection 1 | 10 mm |
Profile | QSS |
Connection 2 | 10 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 2 ) days