Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558828 PUSH-IN L-FITTING NPQM-LH-M5-Q6-P10
FESTO 558828 PUSH-IN L-FITTING NPQM-LH-M5-Q6-P10
Push-In L-Fitting
References
festo:
NPQM-LH-M5-Q6-P10
rubix:
116A7783
manufacturer :
558828
ean:
4052568055608
Technical specifications
Material
brass;nbr (seal)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558828 PUSH-IN L-FITTING NPQM-LH-M5-Q6-P10
Push-in L-fitting NPQM-LH-M5-Q6-P10 Size=Standard, Nominal size=3,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
13,99
g
Material
brass;nbr (seal)
Profile
npqm
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.00
excl. VAT
/ 10
pieces
£
66.00
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQ2H10-01GS STAINLESS STEEL FITTINGS
MECALINE 859927 FEMALE BANJO FITTING MM 6-1/8
SMC KQG2R06-08 ONE-TOUCH FITTING SUS 316
SMC LQ3T6A HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2ZD08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
SMC KQ2S04-M5G1 STAINLESS STEEL FITTINGS
FESTO 578354 PUSH-IN FITTING NPQH-D-G18F-Q8-P10
NORGREN 100430800 PFIT 8MM STEM ELBOW CONNECTOR
FESTO 153254 PUSH-IN SLEEVE QSH-10
SMC KGF12-03 FITTING
FESTO 8085687 PUSH-IN FITTING NPQR-L-G38-Q12
FESTO 578295 BULKHEAD FITTING NPQH-H-G18F-Q6-P10
SMC KQG2F06-01 ONE-TOUCH FITTING SUS 316
NORGREN 431651038 10MM X 3/8 TEE ADAPT MALE
NORGREN C01680818 PFITC 8MM-R1/8 SWIVEL S-TEE