References
SMC:KQ2S04-G01A
Rubix:393A7090
Manufacturer :KQ2S04-G01A
EAN:3618036052152

Documents
Product details : SMC KQ2S04-G01A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Material | soft nylon |
| Connection 1 | r 1/8;rc 1/8 |
| Profile | kq2 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 2.46 excl. VAT
/ Each
£ 2.95 incl. VAT
- Delivery usually within ( 8 ) days