FESTO 130637 PUSH-IN BULKHEAD CONNECTOR QSSK-4
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSSK-4
Rubix:124A9560
Manufacturer :130637
EAN:4052568023874

Technical specifications
| Material | pbt (housing) / pom (disassembly ring) / nbr (pipe seal) / high-alloy stainless steel (hose clamp) |
|---|---|
| Connection 1 | for 4 mm o.d. tubing |
Documents
Product details : FESTO 130637 PUSH-IN BULKHEAD CONNECTOR QSSK-4
Push-in bulkhead connector QSSK-4 Size=Standard, Nominal size=1,5 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 13,7 g |
|---|---|
| Material | pbt (housing) / pom (disassembly ring) / nbr (pipe seal) / high-alloy stainless steel (hose clamp) |
| Connection 1 | for 4 mm o.d. tubing |
| Profile | standard |
| Connection 2 | for 4 mm o.d. tubing |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- Delivery usually within ( 2 ) days