FESTO 578367 PUSH-IN FITTING


Push-In Fitting

References
festo:NPQH-D-G38-S10-P10
rubix:392A1951
manufacturer :578367
ean:4052568060701
NPQH-D-G38-S10-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 578367 PUSH-IN FITTING


Push-in fitting NPQH-D-G38-S10-P10 Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight22,85 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 1.52 excl. VAT
/ Each
£ 1.82 incl. VAT
  • Usually arrives within 14 working days