MECALINE 843007 HEXAGONAL PLUG WITH FKM SEAL - STAINLESS STEEL G3/8IN
STAINLESS STEEL MALE PARALLEL PLUG WITH FKM SEAL - HEXAGON SOCKET
See technical informationSee documentsReferences
Mecaline:843007
Rubix:208A5072
EAN:3660338062957

Documents
Product details : MECALINE 843007 HEXAGONAL PLUG WITH FKM SEAL - STAINLESS STEEL G3/8IN
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g3/8 |
| Profile | male |
| Connection 2 | g3/8 |
| Max. temperature | 300 °C |
Show UNSPSC/ECL@SS
£ 15.17 excl. VAT
/ Each
£ 18.20 incl. VAT
- In stock: Next day delivery
