Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860014 FEMALE ELBOW 12 - G3/8IN
MECALINE 860014 FEMALE ELBOW 12 - G3/8IN
PARALLEL FEMALE 90° ELBOW
References
mecaline:
860014
rubix:
216A1598
ean:
3660338149702
Technical specifications
Material
Polymer Body
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860014 FEMALE ELBOW 12 - G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G3/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.79
excl. VAT
/
Each
£
9.35
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
SMC KQH06-M5-X17 FITTING
NORGREN C01471028 PFITC 10MM-R1/4 SWIVEL ELBOW
SMC KQ2ZD10-03AP ONE-TOUCH FITTING
SMC KQL03-32 90DEG MALE ELBOW
SMC KQ2LU04-M5N ONE-TOUCH FITTING
SMC KQ2U04-00A-X35 ONE-TOUCH FITTING
FESTO 578280 PUSH-IN L-FITTING NPQH-L-G18-Q4-P10
FESTO 153294 PUSH-IN L-FITTING,SELF-SEALING QSMKL-M5-4
SMC KGY04-M5 FITTING
MECALINE 859887 DOUBLE BANJO FIT 1 HEAD DIA MM 8 G1/4IN
FESTO 160528 PUSH-IN T-FITTING QST-V0-3/8-8
SMC KQB2H06-M5 METRIC SIZE BRASS ONE-TOUCH FITTING
SMC AS3311F-03-06S SPEED CONTROLLER
SMC KQ2U08-02NS ONE-TOUCH FITTING
NORGREN 102251038 PFIT 10MM-G3/8 STR ADAPTER