FESTO 190657 BULKHEAD PUSH-IN FITTING QSSF-1/2-16-B
Push-In Bulkhead Fitting
See technical informationSee documentsReferences
Festo:QSSF-1/2-16-B
Rubix:116A1261
Manufacturer :190657
EAN:4052568042905

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 190657 BULKHEAD PUSH-IN FITTING QSSF-1/2-16-B
Push-in bulkhead fitting QSSF-1/2-16-B with female thread. Size=Standard, Nominal size=10,6 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x35x35 mm |
|---|---|
| Logistic Weight | 146,4 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
- Delivery usually within ( 2 ) days