References
IMI Norgren:M022A0605
Rubix:80358150
Manufacturer :M022A0605


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass |
|---|---|
| Connection 1 | push-in fitting for 6 mm o.d. tube |
Documents
Product details : NORGREN M022A0605 FITTING
Straight screw-in fitting 6-M5 Pneufit C
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass |
|---|---|
| Connection 1 | push-in fitting for 6 mm o.d. tube |
| Profile | straight adapter (internal + external hexagon) |
| Connection 2 | m5 male thread (metric) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
- Usually arrives within 14 working days