FESTO 153162 BULKHEAD PUSH-IN FITTING QSSF-1/8-4-B
Push-In Bulkhead Fitting
See technical informationSee documentsReferences
Festo:QSSF-1/8-4-B
Rubix:124A9332
Manufacturer :153162
EAN:4052568032500

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 153162 BULKHEAD PUSH-IN FITTING QSSF-1/8-4-B
Push-in bulkhead fitting QSSF-1/8-4-B with female thread. Size=Standard, Nominal size=2,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x60x30 mm |
|---|---|
| Logistic Weight | 17,9 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 53.50 excl. VAT
/ 10 pieces
£ 64.20 incl. VAT
- Delivery usually within ( 2 ) days