References
Festo:CRQST-6
Rubix:124A8575
Manufacturer :130669
EAN:4052568068530

Technical specifications
| Material | high-alloy stainless steel (body, release ring, retaining claw, support ring); fpm (pipe seal) |
|---|---|
| Connection 1 | 6 |
Documents
Product details : FESTO 130669 PUSH-IN T-CONNECTOR CRQST-6
Push-in T connector CRQST-6 Size=Standard, Nominal size=3,5 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x20x35 mm |
|---|---|
| Logistic Weight | 28,56 g |
| Material | high-alloy stainless steel (body, release ring, retaining claw, support ring); fpm (pipe seal) |
| Connection 1 | 6 |
| Profile | push-in t-fitting (t-shape) |
| Connection 2 | 6 |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 83.05 excl. VAT
/ Each
£ 99.66 incl. VAT
- Delivery usually within ( 8 ) days