FESTO 558768 PUSH-IN CONNECTOR NPQM-D-Q6-S8-P10
Push-In Connector
See technical informationSee documentsReferences
Festo:NPQM-D-Q6-S8-P10
Rubix:263A5756
Manufacturer :558768
EAN:4052568055073

Technical specifications
| Material | nickel-plated brass (housing); nbr (pipe joint) |
|---|---|
| Connection 1 | plug-in sleeve ø 8 mm |
Documents
Product details : FESTO 558768 PUSH-IN CONNECTOR NPQM-D-Q6-S8-P10
Push-in connector NPQM-D-Q6-S8-P10 Size=Standard, Nominal size=5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 11,95 g |
|---|---|
| Material | nickel-plated brass (housing); nbr (pipe joint) |
| Connection 1 | plug-in sleeve ø 8 mm |
| Profile | straight form |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ 10 pieces
£ 34.92 incl. VAT
- Delivery usually within ( 2 ) days