SMC LQ1-3U06-1 HIGH PURITY FLUOROPOLYMER FITTING


Nut Insert Bush

References
smc:LQ1-3U06-1
rubix:2604989
brand logo
brand logo
Technical specifications
MaterialPFA;PTFE (Fitting Body)
See all Specifications

Product details : SMC LQ1-3U06-1 HIGH PURITY FLUOROPOLYMER FITTING


SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed duing process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
•High Purity Fluoropolymer Fitting
•Nut insert bush

Size: 3
Type: U (Nut Insert Bush)
Applicable Fitting: 06 (6mm x 4mm)
Packaging: 1 (Standard Packaging Equiv. to Class M5.5)

Technical specifications


Attributes
Logistic Weight16 g
MaterialPFA;PTFE (Fitting Body)
ProfileLQ1
Connection 26
Min. temperature0 °C
Max. temperature200 °C
Show UNSPSC/ECL@SS
£ 9.94 excl. VAT
/ Each
£ 11.93 incl. VAT
  • Delivery usually within ( 19 ) days