References
Festo:QS-12-10-20
Rubix:124A9723
Manufacturer :130694
EAN:4052568024154

Documents
Product details : FESTO 130694 PUSH-IN CONNECTOR QS-12-10-20
Push-in connector QS-12-10-20 Reducing. Size=Standard, Nominal size=6,7 mm, Assembly Position=Any, Container size=20, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x77x90 mm |
|---|---|
| Logistic Weight | 23,13 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qs |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 63.00 excl. VAT
/ 20 pieces
£ 75.60 incl. VAT
- Delivery usually within ( 2 ) days