FESTO 177691 PUSH-IN L-CONNECTOR CQL-12


Push-In L-Connector

References
festo:CQL-12
rubix:124A9335
manufacturer :177691
ean:4052568038403
CQL-12 Push-in L-connector
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 177691 PUSH-IN L-CONNECTOR CQL-12


Push-in L-connector CQL-12 For high flow rates. Nominal size=8,65 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar

Technical specifications


Attributes
Logistic Weight16,03 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 212
Show UNSPSC/ECL@SS
£ 9.20 excl. VAT
/ Each
£ 11.04 incl. VAT
  • Delivery usually within ( 11 ) days