FESTO 130767 PUSH-IN L-CONNECTOR QSML-6-100

Push-in L-Connector

See technical informationSee documents

References

Festo:QSML-6-100
Rubix:124A7255
Manufacturer :130767
EAN:4052568024888
QSML-6-100 Push-in L-connector

Technical specifications

Materialpbt (body) / pom (release ring) / nbr (tube seal) / high-alloy stainless steel (tube retaining claw)
Connection 1for pneumatic tube od 6 mm
See all Specifications

Documents

Product details : FESTO 130767 PUSH-IN L-CONNECTOR QSML-6-100


Push-in L-connector QSML-6-100 Size=Mini, Nominal size=3,4 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight4,03 g
Materialpbt (body) / pom (release ring) / nbr (tube seal) / high-alloy stainless steel (tube retaining claw)
Connection 1for pneumatic tube od 6 mm
Profilemini
Connection 2for pneumatic tube od 6 mm
Max. temperature80 °C
£ 196.00 excl. VAT
/ 100 pieces
£ 235.20 incl. VAT
  • In stock: Next day delivery