References
SMC:KRM11-06-10-6
Rubix:119A6031
Manufacturer :KRM11-06-10-6
EAN:3618036026085

Technical specifications
| Material | flame resistant pbt |
|---|---|
| Connection 1 | 10 (ø10 schlauch-außendurchmesser, port b) |
Documents
Product details : SMC KRM11-06-10-6 FLAME RESIST.MANIFOLD-TUBE
The KRM series is a series of subbases with flame-retardant push-in fittings (equivalent to UL-94 standard V-0). Compact and sub-base connection options. Numerous versions are available (8 different models).
Technical specifications
Attributes
| Material | flame resistant pbt |
|---|---|
| Connection 1 | 10 (ø10 schlauch-außendurchmesser, port b) |
| Connection 2 | 6 |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 79.85 excl. VAT
/ 5 pieces
£ 95.82 incl. VAT
- Delivery usually within ( 23 ) days