References
Festo:QSM-4
Rubix:80188605
Manufacturer :153324
EAN:4052568033873

Documents
Product details : FESTO 153324 PUSH-IN CONNECTOR QSM-4
Push-in connector QSM-4 Size=Mini, Nominal size=2,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 2,14 g |
|---|---|
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qsm |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ 10 pieces
£ 24.96 incl. VAT
- Delivery usually within ( 2 ) days