References
Festo:CRQSL-6
Rubix:132A6498
Manufacturer :130663
EAN:4052568068493

Technical specifications
| Material | high-alloy stainless steel (housing, disassembly ring, pipe retaining claw, support ring); fpm (pipe gasket) |
|---|---|
| Connection 1 | 6 |
Documents
Product details : FESTO 130663 PUSH-IN L-CONNECTOR CRQSL-6
Push-in L-connector CRQSL-6 Size=Standard, Nominal size=3,5 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 20,46 g |
|---|---|
| Material | high-alloy stainless steel (housing, disassembly ring, pipe retaining claw, support ring); fpm (pipe gasket) |
| Connection 1 | 6 |
| Profile | union elbow (l-shaped push-in connector) |
| Connection 2 | 6 |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 57.75 excl. VAT
/ Each
£ 69.30 incl. VAT
- Delivery usually within ( 8 ) days