References
Festo:QSY-1/8-4
Rubix:115A9488
Manufacturer :153138
EAN:4052568032302

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153138 PUSH-IN Y-FITTING QSY-1/8-4
Push-in Y-fitting QSY-1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x60x20 mm |
|---|---|
| Logistic Weight | 13,75 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 38.80 excl. VAT
/ 10 pieces
£ 46.56 incl. VAT
- Delivery usually within ( 2 ) days