References
Festo:QSM-4H-3-100
Rubix:132A4473
Manufacturer :130762
EAN:4052568024833

Technical specifications
| Material | pbt/pom/nbr/high-alloy stainless steel |
|---|---|
| Connection 1 | qs-4 socket (ø 4 mm) |
Documents
Product details : FESTO 130762 PUSH-IN CONNECTOR QSM-4H-3-100
Push-in connector QSM-4H-3-100 with push-in sleeve. Size=Mini, Nominal size=2,2 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | pbt/pom/nbr/high-alloy stainless steel |
| Connection 1 | qs-4 socket (ø 4 mm) |
| Profile | mini |
| Connection 2 | for tubing od 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 183.00 excl. VAT
/ 100 pieces
£ 219.60 incl. VAT
- Delivery usually within ( 2 ) days