FESTO 193951 PUSH-IN BULKHEAD CONNECTOR QSS-6-F
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSS-6-F
Rubix:116A1003
Manufacturer :193951
EAN:4052568044138

Documents
Product details : FESTO 193951 PUSH-IN BULKHEAD CONNECTOR QSS-6-F
Push-in bulkhead connector QSS-6-F Size=Standard, Nominal size=4 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x19x19 mm |
|---|---|
| Logistic Weight | 31 g |
| Material | nickel-plated brass |
| Connection 1 | 6 mm |
| Profile | qss |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 46.60 excl. VAT
/ 10 pieces
£ 55.92 incl. VAT
- In stock: Next day delivery