• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823391635

AVENTICS 1823391635

Series QR2-S, standard

See technical information

References

Aventics:1823391635
Rubix:273A0224
brand logo
brand logo

Product details : AVENTICS 1823391635


Union

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 132062 PUSH-IN L-FITTING QSLV-G1/8-8-50SMC KQ2VS06-M5A-X35 ONE-TOUCH FITTINGNORGREN 150234828 FITT R1/2-G1/4F STR CONNECTORSMC KQH07-32 MALE CONN 1/4 TUBE-10/32UNF M5SMC KQ2U12-04AS BRASS FITTING 1/2 THREAD I 12 TUBEFESTO 153379 PUSH-IN X CONNECTOR QSMX-4SMC KFG2V1075-02S INSERT FITTINGSMC KQ2LF12-04A BRASS FITTING 1/2 FEMALE THREAD I 12 TUBEFESTO 186151 PUSH-IN L-FITTING QSLV-G1/4-8-ISMC KPT06-00SMC AS1201F-M5-23T SPEED CONTROLLERNORGREN C006A1610 PFITC 16-10-16MM TEE CONNECTORSMC LQ3U3A-R1 HIGH PURITY FLUOROPOLYMER FITTINGNORGREN C0TA00828 PFITC 8MM-R1/4 BANJO FLOW (OUT)SMC KQ2H04-G01N ONE-TOUCH FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap