References
Festo:CRCN-M5-PK-2
Rubix:123A2332
Manufacturer :30985
EAN:4052568022921

Technical specifications
| Material | high alloy steel, non-corrosive |
|---|---|
| Connection 1 | tubing o,d, 3mm |
Documents
Product details : FESTO 30985 BARBED FITTING CRCN-M5-PK-2
Barbed fitting CRCN-M5-PK-2 Corrosion resistant, with sealing ring, for plastic tubing PAN, PUN, PL, PP, PU. Nominal size=1,5 mm, Type of seal on screw-in stud=Sealing ring, Container size=10, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x30x10 mm |
|---|---|
| Logistic Weight | 1,8 g |
| Material | high alloy steel, non-corrosive |
| Connection 1 | tubing o,d, 3mm |
| Connection 2 | m5 |
Show UNSPSC/ECL@SS
£ 83.50 excl. VAT
/ 10 pieces
£ 100.20 incl. VAT
- Delivery usually within ( 16 ) days