References
Festo:QSM-6-100
Rubix:124A9845
Manufacturer :130759
EAN:4052568024802

Documents
Product details : FESTO 130759 PUSH-IN CONNECTOR QSM-6-100
Push-in connector QSM-6-100 Size=Mini, Nominal size=3,7 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x72 mm |
|---|---|
| Logistic Weight | 3,7 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsm |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 100 pieces
£ 235.20 incl. VAT
- Delivery usually within ( 2 ) days