References
IMI Norgren:C01251248
Rubix:80120692
Manufacturer :C01251248


Technical specifications
| Material | composite (pbt body) with nickel-plated brass threads |
|---|---|
| Connection 1 | r1/2 male (iso r / bspt) |
Product details : NORGREN C01251248 PFITC 12MM-R1/2 STR ADPT
Pneufit-C Straight adaptor internal and external hex Ø12mm x R1/2" C01251248
Technical specifications
Attributes
| Material | composite (pbt body) with nickel-plated brass threads |
|---|---|
| Connection 1 | r1/2 male (iso r / bspt) |
| Profile | straight |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- In stock: Next day delivery