References
Festo:VT-1/4-PRS
Rubix:123A4414
Manufacturer :9499
EAN:4052568020767

Technical specifications
| Material | chromated steel (hollow bolt) |
|---|---|
| Connection 1 | g 1/4 in |
Documents
Product details : FESTO 9499 HOLLOW BOLT VT-1/4-PRS
Hollow bolt VT-1/4-PRS For multiple Distributor function in conjunction with components LK or TK.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89x101x19 mm |
|---|---|
| Logistic Weight | 34 g |
| Material | chromated steel (hollow bolt) |
| Connection 1 | g 1/4 in |
| Profile | vt |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- Delivery usually within ( 2 ) days