FESTO 186270 PUSH-IN L-FITTING, LONG QSMLL-G1/8-4
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSMLL-G1/8-4
Rubix:133A3646
Manufacturer :186270
EAN:4052568040680

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186270 PUSH-IN L-FITTING, LONG QSMLL-G1/8-4
Push-in L-fitting, long QSMLL-G1/8-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 22,5 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | mini |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 29.30 excl. VAT
/ 10 pieces
£ 35.16 incl. VAT
- Delivery usually within ( 2 ) days