References
Festo:QSLV-1/4-10-I
Rubix:117A9451
Manufacturer :153102
EAN:4052568031954

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153102 PUSH-IN L-FITTING QSLV-1/4-10-I
Push-in L-fitting QSLV-1/4-10-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=5,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ 10 pieces
£ 61.44 incl. VAT
- Delivery usually within ( 2 ) days