References
Festo:QS-10H-8
Rubix:116A5429
Manufacturer :153043
EAN:4052568011031

Documents
Product details : FESTO 153043 PUSH-IN CONNECTOR QS-10H-8
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x15x15 mm |
|---|---|
| Logistic Weight | 6,1 g |
| Connection 1 | 10 |
| Material | pbt |
| Min. temperature | -10 °C |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ 10 pieces
£ 37.92 incl. VAT
- Delivery usually within ( 2 ) days