SMC KQ2H06-00 FITTING

KQ2 One-touch Straight Union

See technical informationSee documents

References

SMC:KQ2H06-00
Rubix:119A4649
Manufacturer :KQ2H06-00
brand logo

Technical specifications

Connection 16
Materialc3604;pbt;pp
See all Specifications

Documents

Product details : SMC KQ2H06-00 FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight4 g
Connection 16
Materialc3604;pbt;pp
Length34.5 mm
Min. temperature-5 °C
Connection 26
Max. temperature60 °C
£ 29.20 excl. VAT
/ 10 pieces
£ 35.04 incl. VAT
  • Delivery usually within ( 11 ) days