References
Aventics:2123210000
Rubix:274A0885
Manufacturer :2123210000


Technical specifications
| Connection 1 | 10 |
|---|---|
| Material | polybutylene terephthalate (pbt) |
Product details : AVENTICS 2123210000 QR1-S STANDARD SERIES CONNECTOR
QR1-S Standard series plug.
Technical specifications
Attributes
| Package weight | 2 g |
|---|---|
| Connection 1 | 10 |
| Material | polybutylene terephthalate (pbt) |
| Length | 42 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air (lubricated or non-lubricated) |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
- Delivery usually within ( 5 ) days