Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE PUSH IN BULKHEAD -4MM 883910
MECALINE PUSH IN BULKHEAD -4MM 883910
BULKHEAD STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883910
rubix:
216A1914
ean:
3660338373107
Technical specifications
Connection 1
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN BULKHEAD -4MM 883910
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
4
Connection 2
4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.18
excl. VAT
/
Each
£
3.82
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
MECALINE 859009 POLYAMIDE PLUG 8
AVENTICS 2121208000
MECALINE 859755 DIFF. DIAM. UNION TEE MM 8-10
SMC KQ2U12-16A FITTING I 12 TUBE I 16 TUBE
MECALINE STEM REDUCER 10-8 853200
CAMOZZI 6580 5 STRAIGHT CONNECTOR
SMC KQ2H12-16A MALE FITTING I 12 TUBE I 16 TUBE
AVENTICS 2121512000
SMC KQ2U09-00A FITTING I 5/16 TUBE
SMC KQ2U23-04A FITTING I 3.2 TUBE I 4 TUBE
MECALINE 829132 PRESSURE GAUGE REAR FITTING CONNECTING DIA 1/40-10 BAR
AVENTICS 2121106000 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2E16-00A BRASS FITTING I 16 TUBE
SMC KQ2U08-00A FITTING I 8 TUBE
LEGRIS LF3000 FITTING 3126 10 00