MECALINE PLUG 10MM 853207

PLUG TECHNOPOLYMER

See technical informationSee documents

References

Mecaline:853207
Rubix:208A5195
EAN:3660338093722
PLUG Exterior tube diameter mm 10

Technical specifications

Connection 110
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE PLUG 10MM 853207


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 110
Materialpolymer body
Length42 mm
Min. temperature-20 °C
Max. temperature80 °C
Service pressure10 bar
Type of fluidair, vacuum
Metric exterior tube diameter10 mm
£ 0.70 excl. VAT
/ Each
£ 0.84 incl. VAT
  • In stock: Next day delivery